2-1/4 in. Hole Saw 1 Piece
This product has been replaced by
Manufacturer Part #LXAH3214
2-1/4 in. Hole Saw 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 42-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Thick backing plate resists damage and increases life
- Engineered design provides ability to cut in stainless steel like no other
Specifications
- Application:
- Cutting, Tile, Stainless Steel
- Diameter:
- 2-1/4
- Number of Pieces:
- 1 Piece
- Power Source:
- AC
- Tool Type:
- Hole Saw
- UPC:
- 082472302363