2-9/16 in. Hole Saw 1 Piece
This product has been replaced by
Manufacturer Part #LXAH32916
2-9/16 in. Hole Saw 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 480-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Thick backing plate resists damage and increases life
- Engineered design provides ability to cut in stainless steel like no other
Specifications
- Application:
- Cutting, Tile, Stainless Steel
- Diameter:
- 2-9/16 in
- Length:
- 1-5/8 in
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Power Source:
- AC
- Teeth Per Inch:
- 4.5
- Tool Type:
- Hole Saw
- UPC:
- 082472302417