3/8 x 3/4 in. Hole Saw 1 Piece
This product has been replaced by
Manufacturer Part #LXAH334
3/8 x 3/4 in. Hole Saw 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 80 Pallet: 960-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed for cutting tile and stainless steel
- Long tool life heat resistant carbide teeth for long life in tile and stainless steel
- Added durability thick backing plate resists damage and increases life
- Unique tooth configuration engineered design provides ability to cut in stainless steel like no other
Documents
Specifications
- Application:
- Cutting, Tile, Stainless Steel
- Bit Diameter(s) (In):
- 3/4 in
- Blade Material:
- Carbide
- Diameter:
- 3/4
- Length:
- 1-5/8
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Power Source:
- AC
- Saw Type:
- Hole
- Shank Size:
- 3/8
- Tool Type:
- Hole Saw
- UPC:
- 082472302127