This product requires certification to purchase.

3-1/4 in. Pilot Drill Bits

This product has been replaced by

LX 3-7/16 87MM PILOT DRILL
LENOX LX 3-7/16 87MM PILOT DRILL
Manufacturer Part #LXAH99314SPB
LENOX

3-1/4 in. Pilot Drill Bits

  • Fast #
  • Part #LLXAH99314PB
  • Item #10075256
  • Manufacturer Part #LXAH99314PB
5 out of 5 Customer Rating
Brand image

This product has been replaced by

LX 3-7/16 87MM PILOT DRILL
LENOX LX 3-7/16 87MM PILOT DRILL
Manufacturer Part #LXAH99314SPB
LENOX

3-1/4 in. Pilot Drill Bits

  • Fast #
  • Part #LLXAH99314PB
  • Item #10075256
  • Manufacturer Part #LXAH99314PB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Drill hard materials
  • Carbide tip provides durability to drill hard metals and abrasives
  • Added durability
  • Hardened carbon steel for strength
  • Requires Certification

Specifications

Application:
Drilling, Metal, Wood
Bit Diameter(s) (In):
3-1/4 in
Bit Sizes:
3-1/4 in
Drill Bit Type:
Pilot
Material:
Carbide
Number of Pieces:
1 Piece
Shank Size:
1/4
UPC:
885911812634