This product requires certification to purchase.

3-1/2 in. Hole Saw

This product has been replaced by

LENOX Hole Saw (1 Piece)
LENOX 3-1/2 in. Hole Saw
Manufacturer Part #LXAH3312
LENOX

3-1/2 in. Hole Saw

  • Fast #
  • Part #L3025656CT
  • Item #988678
  • Manufacturer Part #3025656CT
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

LENOX Hole Saw (1 Piece)
LENOX 3-1/2 in. Hole Saw
Manufacturer Part #LXAH3312
LENOX

3-1/2 in. Hole Saw

  • Fast #
  • Part #L3025656CT
  • Item #988678
  • Manufacturer Part #3025656CT
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Thick backing plate resists damage and increases life
  • Engineered design provides ability to cut in stainless steel like no other
  • Requires Certification

Specifications

Application:
Other Abrasive Materials, Stainless Steel, Tile
Brand Model Compatibility:
Snap-Back™ 2L Arbor
Chuck Size:
1/4 in
Cutting Capacity:
1-1/2 in
Diameter:
3-1/2 in
Length:
1-5/8 in
Material:
Carbide
Number of Tools Included:
1
Teeth Per Inch:
5.5
Tool Type:
Hole Saw
UPC:
082472302561