3 in. Reciprocating Saw Blade
3 in. Reciprocating Saw Blade
Package Quantity Info:
Pack: 1 Case: 100 Pallet: 1200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Patented T2™ technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
- Teeth per inch: 18
- Teeth per inch: 16
Specifications
- Application:
- Metal
- Blade Length (in):
- 3 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.035 in
- Blade Type:
- Reciprocating Saw
- Number of Pieces:
- 5 Piece
- Package Quantity:
- Pack of 5
- Teeth Per Inch:
- 18
- UPC:
- 082472205213
- Width:
- 5/16 in