This product requires certification to purchase.

35-3/8 x 1/2 in. 18 TPI Compact Portable Band Saw Blade

LENOX

35-3/8 x 1/2 in. 18 TPI Compact Portable Band Saw Blade

  • Fast #
  • Part #L1786675PK
  • Item #7728633
  • Manufacturer Part #1786675
3.3 out of 5 Customer Rating
Brand image
LENOX

35-3/8 x 1/2 in. 18 TPI Compact Portable Band Saw Blade

  • Fast #
  • Part #L1786675PK
  • Item #7728633
  • Manufacturer Part #1786675
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Case: 34
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Kalamazoo, MI
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High speed steel teeth provide a strong, long lasting cutting edge
  • Bi-metal blades bend and resist breaking and extend blade life
  • Professional performance and competitive pricing provide extraordinary cost-per-cut value
  • Requires Certification

Specifications

Blade Length (in):
35-3/8 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.02 in
Blade Type:
Band Saw
Blade Width (in):
1/2 in
Package Quantity:
Pack of 5
Teeth Per Inch:
18
Tool Type:
Band Saw Blade
UPC:
885363005455