This product requires certification to purchase.

4-1/4 in. (108mm) Carbide Pilot Bit

LENOX

4-1/4 in. (108mm) Carbide Pilot Bit

  • Fast #
  • Part #LLXAH99414CTPB
  • Item #10075259
  • Manufacturer Part #LXAH99414CTPB
5 out of 5 Customer Rating
Brand image
LENOX

4-1/4 in. (108mm) Carbide Pilot Bit

  • Fast #
  • Part #LLXAH99414CTPB
  • Item #10075259
  • Manufacturer Part #LXAH99414CTPB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • QUICK CHANGE - For Tool-Free Use In LENOX Snap-Back® Arbors
  • UNIVERSAL COMPATIBILITY- UNIVERSAL COMPATIBILITY- Fits Both Quick Change And Traditional Non-Quick Change Arbors*
  • VERSATILE DESIGN - High Speed Steel Construction Optimized For Drilling Wood and Metal
  • Requires Certification

Specifications

Diameter:
4-1/4 in
Drill Bit Type:
Pilot
Material:
Carbide
Number of Pieces:
1 Piece
Tool Type:
Pilot Drill Bit
UPC:
885911812658