This product requires certification to purchase.

4 in. Nut Driver 7 Piece

LENOX

4 in. Nut Driver 7 Piece

  • Fast #
  • Part #LLXHT60904
  • Item #8128717
  • Manufacturer Part #LXHT60904
4.1 out of 5 Customer Rating
Brand image
LENOX

4 in. Nut Driver 7 Piece

  • Fast #
  • Part #LLXHT60904
  • Item #8128717
  • Manufacturer Part #LXHT60904
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36 Pallet: 540
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Hex Bolster with Max Leverage Bar: for maximum torque with wrench
  • Optimized Grip Zones: Heavy texture mid-zone provides maximum torque; Low texture base zones provide speed and precision
  • Requires Certification

Specifications

ADA Compliant:
No
Drive Type:
Hex
GSA Approved:
No
Handle Length (in):
5
Handle Material:
Plastic
Magnetic:
No
Material:
Metal
Multi-Purpose:
6-in-1
Number of Pieces:
7 Piece
Number of Tools Included:
2
Shaft Length:
4
Tool Type:
Nut Driver
UL Listed:
No
UPC:
885911596213