4 in. Reciprocating Saw Blade
4 in. Reciprocating Saw Blade
Package Quantity Info:
Pack: 1 Case: 100 Pallet: 2400-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Patented T2™ technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
- Teeth per inch: 14
- Bi-metal design stands up to the most demanding applications
- Power Blast™ technology increases blade life
- High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
Specifications
- Application:
- Metal Cutting, Medium Metal
- Blade Length (in):
- 4 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.035 in
- Blade Type:
- Reciprocating Saw
- Number of Pieces:
- 5 Piece
- Package Quantity:
- Pack of 5
- Teeth Per Inch:
- 14
- UPC:
- 082472205503
- Width:
- 3/4 in