This product requires certification to purchase.

4 in. Reciprocating Saw Blade

LENOX

4 in. Reciprocating Saw Blade

  • Fast #
  • Part #L20552418RPK
  • Item #7728341
  • Manufacturer Part #20552418R
5 out of 5 Customer Rating
Brand image
LENOX

4 in. Reciprocating Saw Blade

  • Fast #
  • Part #L20552418RPK
  • Item #7728341
  • Manufacturer Part #20552418R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Case: 100 Pallet: 2400
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Patented T2™ technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
  • Teeth per inch: 18
  • Patented metal cutting TPIs provide faster and more efficient cutting in the widest array of metal construction materials including Unistrut, angle iron, black pipe and more
  • Requires Certification

Specifications

Application:
Medium Metal, Thin Metal
Blade Length (in):
4 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.035 in
Blade Type:
Reciprocating Saw
Number of Pieces:
5 Piece
Package Quantity:
Pack of 5
Teeth Per Inch:
18
UPC:
082472205527
Width:
3/4 in