This product requires certification to purchase.

4 in. Hole Saw 1 Piece

This product has been replaced by

LENOX Hole Saw (1 Piece)
LENOX 4 in. Hole Saw
Manufacturer Part #LXAH34
LENOX

4 in. Hole Saw 1 Piece

  • Fast #
  • Part #L3026464CT
  • Item #1737803
  • Manufacturer Part #3026464CT
5 out of 5 Customer Rating
Brand image

This product has been replaced by

LENOX Hole Saw (1 Piece)
LENOX 4 in. Hole Saw
Manufacturer Part #LXAH34
LENOX

4 in. Hole Saw 1 Piece

  • Fast #
  • Part #L3026464CT
  • Item #1737803
  • Manufacturer Part #3026464CT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Thick backing plate resists damage and increases life
  • Engineered design provides ability to cut in stainless steel like no other
  • Requires Certification

Specifications

Application:
Cutting, Tile, Stainless Steel
Diameter:
4
Length:
1-5/8
Material:
Carbide
Number of Pieces:
1 Piece
Power Source:
AC
Teeth Per Inch:
4.5
Tool Type:
Hole Saw
UPC:
082472302646