5/8 in. Bi-Metal Utility Bit
5/8 in. Bi-Metal Utility Bit
Product Details
Product Details
- High speed steel cutting edges provide long life in tough applications, including nail-embedded wood
- Smooth, effortless drilling extends battery life
- Aggressive lead screw tip pulls the bit through material quickly and effortlessly
Specifications
- Application:
- Wood
- Bit Diameter(s) (In):
- 5/8 in
- Color Finish Name:
- Titanium
- Tool Type:
- Drill Bit
- UPC:
- 082472109474