This product requires certification to purchase.

6 in. Reciprocating Saw Blade

LENOX

6 in. Reciprocating Saw Blade

  • Fast #
  • Part #L20494B614RPK
  • Item #7728481
  • Manufacturer Part #20494B614R
4.4 out of 5 Customer Rating
Brand image
LENOX

6 in. Reciprocating Saw Blade

  • Fast #
  • Part #L20494B614RPK
  • Item #7728481
  • Manufacturer Part #20494B614R
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Case: 25 Pallet: 480
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Patented T2™ technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
  • Teeth per inch: 14
  • Patented metal cutting TPIs provide faster and more efficient cutting in the widest array of metal construction materials including Unistrut, angle iron, black pipe and more
  • Requires Certification

Specifications

Application:
Metal Cutting, Medium Metal
Blade Length (in):
6
Blade Material:
Bi-metal
Blade Thickness (in):
0.035
Blade Type:
Reciprocating Saw
Number of Pieces:
25 Piece
Package Quantity:
Pack of 25
Teeth Per Inch:
14
Type:
L20494B614RPK
UPC:
082472204940
Width:
3/4