This product requires certification to purchase.

6 in. 24 TPI Reciprocating Saw

LENOX

6 in. 24 TPI Reciprocating Saw

  • Fast #
  • Part #L22757OSB624R
  • Item #2438953
  • Manufacturer Part #22757OSB624R
4.1 out of 5 Customer Rating
Brand image
LENOX

6 in. 24 TPI Reciprocating Saw

  • Fast #
  • Part #L22757OSB624R
  • Item #2438953
  • Manufacturer Part #22757OSB624R
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 500 Pallet: 12000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Bi-metal construction for durability and long life
  • Power blast technology strengthens the blade to reduce breaks
  • T2 Technology allows efficient cutting in the widest range of materials
  • Requires Certification

Specifications

Application:
Metal
Blade Length (in):
6
Blade Material:
Steel
Blade Type:
Reciprocating Saw
Height:
1-3/16
Material:
Bi-metal
Number of Pieces:
1 Piece
Teeth Per Inch:
24
Tool Type:
Reciprocating Saw
UPC:
082472227574