6 in. Reciprocating Saw Blade
6 in. Reciprocating Saw Blade
Package Quantity Info:
Pack: 1 Case: 100 Pallet: 2400-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Patented T2™ technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
- Teeth per inch: 4
- Teeth per inch: 14
Specifications
- Application:
- Wood Cutting
- Blade Length (in):
- 6 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.05 in
- Blade Type:
- Reciprocating Saw
- Number of Pieces:
- 5 Piece
- Package Quantity:
- Pack of 5
- Teeth Per Inch:
- 4
- Type:
- L20575634RPK
- UPC:
- 082472205756
- Width:
- 3/4 in