This product requires certification to purchase.

6 TPI Reciprocating Saw Blade

LENOX

6 TPI Reciprocating Saw Blade

  • Fast #
  • Part #L205126066RPK
  • Item #7728698
  • Manufacturer Part #205126066R
5 out of 5 Customer Rating
Brand image
LENOX

6 TPI Reciprocating Saw Blade

  • Fast #
  • Part #L205126066RPK
  • Item #7728698
  • Manufacturer Part #205126066R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Case: 105
Unavailable
The quantity entered must be a multiple of 2 – for example, 2, 4, 6, and so on.
Order in multiples of 2
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Patented T2™ technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
  • Shatter resistant, bi-metal design provides the flexibility and durability single-metal blades can' provide
  • Teeth per inch: 6
  • Power Blast™ technology increases blade life
  • High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
  • Requires Certification

Specifications

Application:
Wood
Blade Length (in):
6
Blade Material:
Bi-metal
Blade Thickness (in):
.062
Blade Type:
Reciprocating Saw
Blade Width (in):
7/8
Number of Pieces:
2 Piece
Package Quantity:
Pack of 2
Teeth Per Inch:
6
Type:
L205126066RPK
UPC:
082472205121
Width:
1