6 x 0.5 in. 6 TPI Reciprocating Saw Blade
6 x 0.5 in. 6 TPI Reciprocating Saw Blade
Package Quantity Info:
Pack: 1 Case: 100 Pallet: 2400-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Optimizes the blade's angle of attack for faster cutting in a variety of materials
- Titanium coating makes teeth more wear-resistant so they stay sharp for quicker cuts
- Teeth per inch: 6
Specifications
- Application:
- Metal Cutting
- Blade Length (in):
- 6 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.5 in
- Blade Type:
- Reciprocating Saw
- Number of Pieces:
- 5 Piece
- Package Quantity:
- Pack of 5
- Teeth Per Inch:
- 6
- UPC:
- 082472210637
- Width:
- 7/16 in