This product requires certification to purchase.

6X3/4X035 10 Ton Reciprocating B610R

LENOX

6X3/4X035 10 Ton Reciprocating B610R

  • Fast #
  • Part #L20493B610RPK
  • Item #7727660
  • Manufacturer Part #20493B610R
5 out of 5 Customer Rating
Brand image
LENOX

6X3/4X035 10 Ton Reciprocating B610R

  • Fast #
  • Part #L20493B610RPK
  • Item #7727660
  • Manufacturer Part #20493B610R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Patented T2™ technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
  • Teeth per inch: 10
  • Power Blast™ technology increases blade life
  • Requires Certification

Specifications

Application:
Wood Cutting, Plastic, Metal Cutting
Blade Length (in):
6
Blade Material:
Bi-metal
Blade Thickness (in):
0.035
Blade Type:
Reciprocating Saw
Number of Pieces:
25 Piece
Package Quantity:
Pack of 25
Teeth Per Inch:
10
Type:
L20493B610RPK
UPC:
082472204933
Width:
3/4