7/8 in. Cutter 1 Piece
7/8 in. Cutter 1 Piece
Product Details
Product Details
- Heat resistant carbide teeth for long life in tile and stainless steel
- Thick backing plate resists damage and increases life
- Unique design provides the ability to cut at an angle
- Patented design allows easy plug removal
- For optimal performance use with a 3/8" stubby spade bit with arbor
Specifications
- Application:
- Sheet Metal
- Diameter:
- 7/8
- Drill Bit Type:
- Hole Saw
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/2
- Tool Type:
- Cutter
- UPC:
- 082472200935