This product requires certification to purchase.

7/8 x 5 in. Angle Grinder Cut-Off Wheel

LENOX

7/8 x 5 in. Angle Grinder Cut-Off Wheel

  • Fast #
  • Part #L1972922
  • Item #7207335
  • Manufacturer Part #1972922
3.4 out of 5 Customer Rating
Brand image
LENOX

7/8 x 5 in. Angle Grinder Cut-Off Wheel

  • Fast #
  • Part #L1972922
  • Item #7207335
  • Manufacturer Part #1972922
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 4200
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • METALMAX™ delivers 1,000 or more cuts with no need for wheel changes. That is 30 times longer life than thin bonded cut-off wheels
  • Advanced diamond technology provides extreme durability in metal cutting applications, leading to increased productivity, reduced downtime, and a lower cost per cut compared to thin bonded cut-off wheels
  • Because Lenox Metalmax™ is made with diamonds, it doesn't get smaller. The cutting depth stays the same throughout its life, meaning better control, reach and precision
  • With Lenox Metalmax™ there is less odor and dust residue as the wheel does not wear down like bonded abrasives. Sparks originate only from the material being cut
  • Lenox Metalmax™ is recommended for multiple types of metal including steel, sheet metal, stainless steel, rebar, cast iron, aluminum** and non-ferrous metals
  • Requires Certification

Specifications

Application:
Aluminum, Cast Iron, Metal, Non-ferrous Metal, Rebar, Stainless Steel
Arbor Hole Size:
7/8 in
Diameter:
5
Material:
Diamond
Product Type:
Grinding Wheel
RPM:
12200
UPC:
885363171723