8 10 Reciprocating SAW Blade BLISTER Pack S810R
8 10 Reciprocating SAW Blade BLISTER Pack S810R
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 90 Pallet: 2160-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Patented T2™ technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
- Teeth per inch: 10
- Bi-metal design stands up to the most demanding applications
- Can handle the toughest jobs without breaking
Specifications
- Application:
- Wood Cutting, Plastic, Metal Cutting
- Tool Type:
- Reciprocating Saw
- Type:
- L20581S810R
- UPC:
- 082472205817