This product requires certification to purchase.

8 in. B810R Reciprocating Saw Blade

LENOX

8 in. B810R Reciprocating Saw Blade

  • Fast #
  • Part #L20590B810RPK
  • Item #7728273
  • Manufacturer Part #20590B810R
3.3 out of 5 Customer Rating
Brand image
LENOX

8 in. B810R Reciprocating Saw Blade

  • Fast #
  • Part #L20590B810RPK
  • Item #7728273
  • Manufacturer Part #20590B810R
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Case: 50 Pallet: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Patented T2™ technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
  • Teeth per inch: 10
  • Requires Certification

Specifications

Application:
Wood Cutting, Plastic, Metal Cutting
Blade Length (in):
8 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.05 in
Blade Type:
Reciprocating Saw
Number of Pieces:
25 Piece
Package Quantity:
Pack of 25
Teeth Per Inch:
10
UPC:
082472205909
Width:
3/4 in