This product requires certification to purchase.

8 in Reciprocating Saw Blade 2 Piece

LENOX

8 in Reciprocating Saw Blade 2 Piece

  • Fast #
  • Part #L20576800RGPK
  • Item #7727775
  • Manufacturer Part #20576800RG
3.9 out of 5 Customer Rating
Brand image
LENOX

8 in Reciprocating Saw Blade 2 Piece

  • Fast #
  • Part #L20576800RGPK
  • Item #7727775
  • Manufacturer Part #20576800RG
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Case: 50 Pallet: 2160
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Patented T2™ technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
  • Teeth per inch: 8
  • For use with abrasive materials such as fiberglass, ceramic tile, clays, brick, and cultured marble
  • Requires Certification

Specifications

Application:
Brick, Ceramic, Clay, Fiberglass, Marble, Tile
Blade Length (in):
8 in
Blade Material:
Bi-metal, Carbide
Blade Thickness (in):
0.04 in
Blade Type:
Reciprocating Saw
Blade Width (in):
3/4 in
Number of Pieces:
2 Piece
Package Quantity:
Pack of 2
UPC:
082472205763