This product requires certification to purchase.

8 in. Reciprocating Saw Blade

LENOX

8 in. Reciprocating Saw Blade

  • Fast #
  • Part #L20487B818RPK
  • Item #7728465
  • Manufacturer Part #20487B818R
3.6 out of 5 Customer Rating
Brand image
LENOX

8 in. Reciprocating Saw Blade

  • Fast #
  • Part #L20487B818RPK
  • Item #7728465
  • Manufacturer Part #20487B818R
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Case: 50 Pallet: 240
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Patented T2™ technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
  • Teeth per inch: 18
  • Teeth per inch: 14
  • Bi-metal design stands up to the most demanding applications
  • For use on medium and thick metal
  • Requires Certification
Dimensions & Measurements
Blade Length (in)
8 in
Blade Thickness (in)
0.035 in
Number of Pieces
25 Piece
Package Quantity
Pack of 25
Teeth Per Inch
18
Width
3/4 in
Characteristics & Features
Blade Material
Bi-metal
Blade Type
Reciprocating Saw
Warranty & Product Information
Application
Medium Metal, Thin Metal
Type
L20487B818RPK
UPC
082472204872