This product requires certification to purchase.

8 in. Reciprocating Saw Blade

LENOX

8 in. Reciprocating Saw Blade

  • Fast #
  • Part #L21073824GRPK
  • Item #7728297
  • Manufacturer Part #21073824GR
3.9 out of 5 Customer Rating
Brand image
LENOX

8 in. Reciprocating Saw Blade

  • Fast #
  • Part #L21073824GRPK
  • Item #7728297
  • Manufacturer Part #21073824GR
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Optimizes the blade's angle of attack for faster cutting in a variety of materials
  • Titanium coating makes teeth more wear-resistant so they stay sharp for quicker cuts
  • Teeth per inch: 24
  • Requires Certification

Specifications

Application:
Metal Cutting
Blade Length (in):
8 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.035 in
Blade Type:
Reciprocating Saw
Number of Pieces:
5 Piece
Package Quantity:
Pack of 5
Teeth Per Inch:
24
UPC:
082472210736
Width:
3/4 in