This product requires certification to purchase.

8 in. Reciprocating Saw Blade

LENOX

8 in. Reciprocating Saw Blade

  • Fast #
  • Part #L21519814RPK
  • Item #7727979
  • Manufacturer Part #21519814R
3.5 out of 5 Customer Rating
Brand image
LENOX

8 in. Reciprocating Saw Blade

  • Fast #
  • Part #L21519814RPK
  • Item #7727979
  • Manufacturer Part #21519814R
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Pallet: 1200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Patented T2™ technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
  • Teeth per inch: 14
  • Requires Certification

Specifications

Application:
Metal Cutting
Blade Length (in):
8
Blade Material:
Bi-metal
Blade Thickness (in):
0.035
Blade Type:
Reciprocating Saw
Blade Width (in):
3/4
Length:
8
Material:
Bi-metal
Number of Pieces:
5 Piece
Package Quantity:
Pack of 5
Teeth Per Inch:
14
Type:
L21519814RPK
UPC:
082472215199
Width:
3/4