8 x 1.75 in. Plier
8 x 1.75 in. Plier
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 1125-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Press-n-Slide Button Adjusts Lower Jaw 2X Faster Than Traditional Groove Joint Plier
- Chrome Finish For Superior Corrosion Resistance And Appearance
- Fully Hardened Steel For Toughness, Durability, And Lasting Performance
- Bi-material, Anti-pinch Grips Provide Comfort And Control
Specifications
- Color Finish Name:
- Chrome
- Handle Length (in):
- 4-69/100 in
- Handle Material:
- Steel
- Handle Type:
- Comfort Grip
- Jaw Capacity (in):
- 1.75 in
- Length:
- 8 in
- Material:
- Forged Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Thickness:
- 7/8 in
- Tool Type:
- Plier
- UPC:
- 885911688413