9-in-1 Multi-Bit Screwdriver
9-in-1 Multi-Bit Screwdriver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 9-in-1 versatility -- included bits store conveniently in shaft and handle
- Dual-sided removable shafts offer 1/4", 5/16", and 3/8" nut driving capability
- Comfortable, slip-resistant grip helps improve torque
Specifications
- Bit Sizes:
- 1/4 in;'5/16 in;'3/8 in
- Magnetic:
- No
- Number of Pieces:
- 9 Piece
- Shaft Length:
- 2-1/2
- Tool Type:
- Screwdriver
- Type:
- LLXHT68000N
- UPC:
- 885911886055