This product requires certification to purchase.

9 in Reciprocating Saw Blade 9 Piece

LENOX

9 in Reciprocating Saw Blade 9 Piece

  • Fast #
  • Part #L121439KPE
  • Item #4081048
  • Manufacturer Part #121439KPE
4.2 out of 5 Customer Rating
Brand image
LENOX

9 in Reciprocating Saw Blade 9 Piece

  • Fast #
  • Part #L121439KPE
  • Item #4081048
  • Manufacturer Part #121439KPE
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 540
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • POWER BLAST TECHNOLOGY™ increases blade life high speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
  • Longer blade life and increased versatility patented T2™ technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
  • Requires Certification

Specifications

Application:
General Purpose
Blade Length (in):
9 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.050 in
Blade Type:
Reciprocating Saw
Number of Pieces:
9 Piece
Number of Tools Included:
1
UPC:
082472121438
Weight:
1 lb