This product requires certification to purchase.

9 in. 10 TPI Reciprocating Saw Blade (Pack of 3)

LENOX

9 in. 10 TPI Reciprocating Saw Blade (Pack of 3)

  • Fast #
  • Part #LLXAR9110CT3
  • Item #8128720
  • Manufacturer Part #LXAR9110CT-3
4.5 out of 5 Customer Rating
Brand image
LENOX

9 in. 10 TPI Reciprocating Saw Blade (Pack of 3)

  • Fast #
  • Part #LLXAR9110CT3
  • Item #8128720
  • Manufacturer Part #LXAR9110CT-3
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 45 Pallet: 1080
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Up to 10X longer life than bi-metal reciprocating saw blades
  • Maximum durability
  • Engineered for faster performance
  • Requires Certification

Documents


Specifications

Application:
Demolition
Blade Length (in):
9 in
Blade Material:
Carbide
Blade Thickness (in):
0.50 in
Blade Type:
Reciprocating Saw
Blade Width (in):
1 in
Number of Tools Included:
1
Package Quantity:
Pack of 3
Teeth Per Inch:
10
UPC:
885911645669