This product requires certification to purchase.

9 in. 6 TPI Reciprocating Saw Blade 5 Pack

LENOX

9 in. 6 TPI Reciprocating Saw Blade 5 Pack

  • Fast #
  • Part #L20371966R5
  • Item #7728734
  • Manufacturer Part #20371966R5
5 out of 5 Customer Rating
Brand image
LENOX

9 in. 6 TPI Reciprocating Saw Blade 5 Pack

  • Fast #
  • Part #L20371966R5
  • Item #7728734
  • Manufacturer Part #20371966R5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Pallet: 1080
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 5 – for example, 5, 10, 15, and so on.
Order in multiples of 5
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Taller blade profile delivers straighter cuts and longer life in the most demanding metal cutting applications
  • Teeth per inch: 6
  • High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
  • Power Blast Technology Increases Blade Life
  • Taller and thicker blade profile prevents bending during cutting and provides maximum control in the toughest demolition applications
  • Maximum Durability
  • Patented T2 Technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
  • Longer Blade Life & Increased Versatility
  • Requires Certification

Specifications

Application:
Demolition, Wood Cutting
Blade Length (in):
9 in
Blade Material:
Bi-metal
Blade Thickness (in):
.06 in
Blade Type:
Reciprocating Saw
Number of Pieces:
5 Piece
Package Quantity:
Pack of 5
Teeth Per Inch:
6
UPC:
082472203714
Width:
1 in