This product requires certification to purchase.

9 in. Bimetal Reciprocating Saw Blade

You last purchased this on
 
LENOX

9 in. Bimetal Reciprocating Saw Blade

  • Fast #
  • Part #L20372960R5
  • Item #7727700
  • Manufacturer Part #20372960R5
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
LENOX

9 in. Bimetal Reciprocating Saw Blade

  • Fast #
  • Part #L20372960R5
  • Item #7727700
  • Manufacturer Part #20372960R5
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Case: 45 Pallet: 1080
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Taller blade profile delivers straighter cuts and longer life in the most demanding metal cutting applications
  • Teeth per inch: 10
  • High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
  • Power blast technology increases blade life
  • Taller and thicker blade profile prevents bending during cutting and provides maximum control in the toughest demolition applications
  • Maximum durability
  • Patented T2 technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
  • Longer blade life & increased versatility
  • Requires Certification

Documents


Specifications

Application:
Cutting, Metal Cutting, Saws, Wood Cutting
Blade Length (in):
9 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.062 in
Blade Type:
Reciprocating Saw
Blade Width (in):
7/8 in
Package Quantity:
Pack of 5
Teeth Per Inch:
10