9 in. Demolition Reciprocating Saw Blade
9 in. Demolition Reciprocating Saw Blade
Package Quantity Info:
Pack: 1 Case: 60-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Taller and thicker blade profile prevents bending during cutting and provides maximum control in the toughest demolition applications
- Teeth per inch: 6
- Demolition reciprocating
Specifications
- Application:
- Demolition, Wood Cutting
- Blade Length (in):
- 9 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.062 in
- Blade Type:
- Reciprocating Saw
- Number of Pieces:
- 2 Piece
- Package Quantity:
- Pack of 2
- Teeth Per Inch:
- 6
- Type:
- L20598966RPK
- UPC:
- 082472205985
- Width:
- 1 in