This product requires certification to purchase.

9 in. Torpedo Level

LENOX

9 in. Torpedo Level

  • Fast #
  • Part #LLXHT82659
  • Item #7955867
  • Manufacturer Part #LXHT82659
5 out of 5 Customer Rating
Brand image
LENOX

9 in. Torpedo Level

  • Fast #
  • Part #LLXHT82659
  • Item #7955867
  • Manufacturer Part #LXHT82659
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 64 Pallet: 1856
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lighted Aluminum Torpedo Level
  • Top read window
  • Magnetic
  • Length: 9"
  • White
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Color Finish Name:
White
GSA Approved:
No
Length:
9 in
Material:
Aluminum
Proposition 65:
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type:
Torpedo Level
UPC:
885911606219