This product requires certification to purchase.

9 WOOD & PLAS CUT RECIP SAW BLD

LENOX

9 WOOD & PLAS CUT RECIP SAW BLD

  • Fast #
  • Part #L121029W6R
  • Item #7727843
  • Manufacturer Part #121029W6R
5 out of 5 Customer Rating
Brand image
LENOX

9 WOOD & PLAS CUT RECIP SAW BLD

  • Fast #
  • Part #L121029W6R
  • Item #7727843
  • Manufacturer Part #121029W6R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Patented T2™ technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
  • Teeth per inch: 6
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
9 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.050 in
Blade Type:
Reciprocating Saw
Number of Pieces:
5 Piece
Package Quantity:
Pack of 5
Teeth Per Inch:
6
UPC:
082472121025