This product requires certification to purchase.

9 x 1/2 in. Reciprocating Saw Blade

LENOX

9 x 1/2 in. Reciprocating Saw Blade

  • Fast #
  • Part #L21062956GRPK
  • Item #7728080
  • Manufacturer Part #21062956GR
5 out of 5 Customer Rating
Brand image
LENOX

9 x 1/2 in. Reciprocating Saw Blade

  • Fast #
  • Part #L21062956GRPK
  • Item #7728080
  • Manufacturer Part #21062956GR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Case: 50 Pallet: 1200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Optimizes the blade's angle of attack for faster cutting in a variety of materials
  • Titanium coating makes teeth more wear-resistant so they stay sharp for quicker cuts
  • Teeth per inch: 6
  • Delivers up to 2 times longer life versus traditional straight LENOX® reciprocating saw blades
  • Power Arc Curved Blade
  • Aggressive Blade Design
  • T2™ technology and precision applied titanium coating help dissipate heat making blades last longer
  • Extended Blade Life
  • Requires Certification

Specifications

Application:
Metal Cutting
Blade Length (in):
9
Blade Material:
Bi-metal
Blade Thickness (in):
0.5
Blade Type:
Reciprocating Saw
Number of Pieces:
5 Piece
Package Quantity:
Pack of 5
Teeth Per Inch:
6
UPC:
082472210620
Width:
3/4