This product requires certification to purchase.

Hole Saw Kit 26 Piece

LENOX

Big Daddy™ Hole Saw Kit 26 Piece

  • Fast #
  • Part #L308042000G
  • Item #1737688
  • Manufacturer Part #308042000G
4.7 out of 5 Customer Rating
Brand image
LENOX

Big Daddy™ Hole Saw Kit 26 Piece

  • Fast #
  • Part #L308042000G
  • Item #1737688
  • Manufacturer Part #308042000G
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 48
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Improved metal cutting performance increased wall thickness improves durability and minimizes tooth loss optimized tooth design penetrates metal with ease
  • Fast, efficient cutting in wood larger, sharper teeth remove more wood for fast cutting
  • Easy plug removal speed slot staircase design for fast, easy plug ejection
  • Requires Certification

Documents


Specifications

Application:
Wood, Metal
Bit Diameter(s) (In):
3/4 in;7/8 in;1 in;1-1/8 in;1-3/8 in;1-1/2 in;1-3/4 in;2 in;2-1/8 in;2-1/4 in;2-1/2 in;2-11/16 in;3 in;3-1/4 in;3-3/8 in;3-5/8 in;3-3/4 in;4-1/8 in;4-1/2 in;4-3/4 in
Bit Sizes:
3/4 in;7/8 in;1 in;1-1/8 in;1-3/8 in;1-1/2 in;1-3/4 in;2 in;2-1/8 in;2-1/4 in;2-1/2 in;2-11/16 in;3 in;3-1/4 in;3-3/8 in;3-5/8 in;3-3/4 in;4-1/8 in;4-1/2 in;4-3/4 in
Blade Material:
Bi-metal
Collection:
Big Daddy™
Color Finish Name:
Black
Diameter:
4-3/4
Drill Bit Type:
Hole Saw
Material:
Steel
Number of Pieces:
26 Piece
Saw Type:
Hole
Tool Type:
Hole Saw Kit
UPC:
082472308044