BMTL Speed Slot HOLE SAW 3-7/8
BMTL Speed Slot HOLE SAW 3-7/8
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30 Pallet: 300-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Improved metal cutting performance increased wall thickness improves durability and minimizes tooth loss Optimized tooth design penetrates metal with ease
- Fast, efficient cutting in wood larger, sharper teeth remove more wood for fast cutting
- Easy plug removal speed slot staircase design for fast, easy plug ejection
- Speed Slot® staircase for fast, easy plug removal
- Advanced tooth design increases cutting life
- 10% Thicker Wall adds strength and durability
- Speed Slot® hole saws with T3 technology™
- 50% Longer life 2X More Durable
- Made in USA
Documents
Specifications
- Application:
- Wood Cutting, Metal Cutting
- Bit Diameter(s) (In):
- 3-7/8 in
- Blade Material:
- Bi-metal
- Saw Type:
- Hole
- Tool Type:
- Hole Saw
- Type:
- L3006262L
- UPC:
- 082472300628