This product requires certification to purchase.

12 in. 6 TPI Reciprocating Saw Blade

LENOX

DEMOLITION CT™ 12 in. 6 TPI Reciprocating Saw Blade

  • Fast #
  • Part #L2058827
  • Item #9211062
  • Manufacturer Part #2058827
3.8 out of 5 Customer Rating
Brand image
LENOX

DEMOLITION CT™ 12 in. 6 TPI Reciprocating Saw Blade

  • Fast #
  • Part #L2058827
  • Item #9211062
  • Manufacturer Part #2058827
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1800
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • High performance carbides are welded to the cutting edge for durability and to help prevent tooth loss
  • STANDS UP TO TOUGH DEMOLITION APPLICATIONS
  • Tall, thick blade profile designed to add durability and minimizes blade breaks
  • ENGINEERED FOR FAST PERFORMANCE
  • Each tooth is precision ground to cut through wood with nails with ease
  • vs. 6TPI Standard LENOX Bi-Metal reciprocating saw blades cutting wood with nails
  • Requires Certification

Specifications

Application:
Metal Cutting
Blade Length (in):
12
Blade Material:
Carbide
Blade Thickness (in):
0.050
Blade Type:
Reciprocating Saw
Blade Width (in):
1
Collection:
DEMOLITION CT™
Number of Tools Included:
1
Teeth Per Inch:
6
UPC:
885363202137
Weight:
0.4