6 in. Reciprocating Saw Blade 1 Pack
DEMOLITION CT™ 6 in. Reciprocating Saw Blade 1 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Up to 10x longer life than bi-metal reciprocating saw blades high performance carbides are welded to increase durability and prevent tooth loss
- Maximum durability thick blade profile provides increased durability and control in tough demolition applications
- Engineered for faster performance each tooth is precision ground to cut through nails with ease
Documents
Specifications
- Application:
- Wood
- Blade Length (in):
- 6 in
- Blade Material:
- Carbide
- Blade Thickness (in):
- 0.05 in
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 1 in
- Coating:
- Chrome Plated
- Collection:
- DEMOLITION CT™
- Color Finish Name:
- Chrome
- Material:
- Brass, Stainless Steel, Metal
- Number of Pieces:
- 1 Piece
- Package Quantity:
- Pack of 1
- Teeth Per Inch:
- 6
- UPC:
- 885363011715
- Width:
- 1 in