This product requires certification to purchase.

9 in. Reciprocating Saw Blade 1 Pack

LENOX

DEMOLITION CT™ 9 in. Reciprocating Saw Blade 1 Pack

  • Fast #
  • Part #L1832143
  • Item #7180251
  • Manufacturer Part #1832143
3.1 out of 5 Customer Rating
Brand image
LENOX

DEMOLITION CT™ 9 in. Reciprocating Saw Blade 1 Pack

  • Fast #
  • Part #L1832143
  • Item #7180251
  • Manufacturer Part #1832143
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Up to 10x longer life than bi-metal reciprocating saw blades high performance carbides are welded to increase durability and prevent tooth loss
  • Maximum durability thick blade profile provides increased durability and control in tough demolition applications
  • Engineered for faster performance each tooth is precision ground to cut through nails with ease
  • Requires Certification

Documents


Specifications

Application:
Wood
Blade Length (in):
9 in
Blade Material:
Carbide
Blade Thickness (in):
0.05 in
Blade Type:
Reciprocating Saw
Blade Width (in):
1 in
Coating:
Chrome Plated
Collection:
DEMOLITION CT™
Color Finish Name:
Chrome
Material:
Brass, Stainless Steel, Metal
Number of Pieces:
1 Piece
Package Quantity:
Pack of 1
Teeth Per Inch:
6
UPC:
885363011746
Width:
1 in