This product requires certification to purchase.

1-1/2 in. Hole Saw 1 Piece

LENOX

Diamond™ 1-1/2 in. Hole Saw 1 Piece

  • Fast #
  • Part #L1211824DGHS
  • Item #3643653
  • Manufacturer Part #1211824DGHS
3.7 out of 5 Customer Rating
Brand image
LENOX

Diamond™ 1-1/2 in. Hole Saw 1 Piece

  • Fast #
  • Part #L1211824DGHS
  • Item #3643653
  • Manufacturer Part #1211824DGHS
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 480
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Continuous, brazen edge lasts longer in tile and stone
  • Low torque, little pressure required
  • Robust design for greater durability in tough applications
  • Round holes make removing plugs faster and easier
  • Requires Certification

Documents


Specifications

Application:
Cutting, Tile, Stone
Collection:
Diamond™
Diameter:
1-1/2 in
Drill Bit Type:
Hole Saw
Length:
7 in
Number of Pieces:
1 Piece
Tool Type:
Hole Saw
UPC:
082472121186