This product requires certification to purchase.

1 in. Hole Saw 1 Piece

LENOX

Diamond™ 1 in. Hole Saw 1 Piece

  • Fast #
  • Part #L1211416DGDS
  • Item #4081060
  • Manufacturer Part #1211416DGDS
4.6 out of 5 Customer Rating
Brand image
LENOX

Diamond™ 1 in. Hole Saw 1 Piece

  • Fast #
  • Part #L1211416DGDS
  • Item #4081060
  • Manufacturer Part #1211416DGDS
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60 Pallet: 1440
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bend, OR
    Pick Up  Not Available
    Not available in OR
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OR

Product Details

Product Details

  • Continuous, brazen edge lasts longer in tile and stone
  • Low torque, little pressure required
  • Robust design for greater durability in tough applications
  • Round holes make removing plugs faster and easier
  • Requires Certification

Specifications

Application:
Stone, Tile
Collection:
Diamond™
Diameter:
1
Drill Bit Type:
Hole Saw
Number of Pieces:
1 Piece
Tool Type:
Hole Saw
UPC:
082472121148