1 x 1-3/8 in. Hole Saw 1 Piece
Diamond™ 1 x 1-3/8 in. Hole Saw 1 Piece
Product Details
Product Details
- Continuous, brazen edge lasts longer in tile and stone
- Low torque, little pressure required
- Robust design for greater durability in tough applications
- Round holes make removing plugs faster and easier
Specifications
- Application:
- Stone, Tile
- Collection:
- Diamond™
- Diameter:
- 1-3/8
- Drill Bit Type:
- Hole Saw
- Number of Pieces:
- 1 Piece
- Tool Type:
- Hole Saw
- UPC:
- 082472121162