This product requires certification to purchase.

Duct Knife

LENOX

Duct Knife

  • Fast #
  • Part #LLXHT14703
  • Item #10075281
  • Manufacturer Part #LXHT14703
3.9 out of 5 Customer Rating
Brand image
LENOX

Duct Knife

  • Fast #
  • Part #LLXHT14703
  • Item #10075281
  • Manufacturer Part #LXHT14703
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Serrated Edge
  • Double sided blade
  • Full Tang Knife
  • Sheath included
  • Requires Certification
Dimensions & Measurements
Blade Length (in)
10 in
Number of Pieces
1 Piece
Characteristics & Features
Blade Material
Steel
Tool Type
Duct Knife
Warranty & Product Information
Type
LLXHT14703
UPC
885911715362