Electrician Drill Kit 10 Piece
Electrician Drill Kit 10 Piece
Product Details
Product Details
- Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process
- Snap-Back™ 2L (1/2" shank)
- Snap-back™ 5L (3/8" shank)
- Three pilot bits
- One arbor adaptor
Specifications
- Application:
- Wood, Metal
- Diameter:
- 2-1/2
- Number of Pieces:
- 10 Piece
- Tool Type:
- Electrician Drill Kit
- UPC:
- 082472308006