This product requires certification to purchase.

Forged Steel Right Cut Offset Snips

LENOX

Forged Steel Right Cut Offset Snips

  • Fast #
  • Part #LLXHT14347
  • Item #10075278
  • Manufacturer Part #LXHT14347
3.5 out of 5 Customer Rating
Brand image
LENOX

Forged Steel Right Cut Offset Snips

  • Fast #
  • Part #LLXHT14347
  • Item #10075278
  • Manufacturer Part #LXHT14347
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 20% Easier Cutting: Compared to previous generation of LENOX® snips
  • More Cut Per Squeeze: Compared to previous generation of LENOX® snips
  • Long Lasting Hardware: Tightly secured, forged blade
  • Inch Measurement Increments on Jaw: For precise cuts
  • Requires Certification

Specifications

Blade Length (in):
1-37/100 in
Blade Material:
Forged Steel
Cutting Capacity:
1-3/10 in
Number of Pieces:
1 Piece
Tool Type:
Snip
UPC:
885911901031