This product requires certification to purchase.

14 TPI 6114GR Arc Gold Curved Blade

This product has been replaced by

LENOX 6 x 1 in. Reciprocating Saw Blade
LENOX 6 x 1 in. Reciprocating Saw Blade
Manufacturer Part #201726114R
LENOX

Gold® 14 TPI 6114GR Arc Gold Curved Blade

  • Fast #
  • Part #L210946114GRPK
  • Item #7728568
  • Manufacturer Part #210946114GR
5 out of 5 Customer Rating
Brand image

This product has been replaced by

LENOX 6 x 1 in. Reciprocating Saw Blade
LENOX 6 x 1 in. Reciprocating Saw Blade
Manufacturer Part #201726114R
LENOX

Gold® 14 TPI 6114GR Arc Gold Curved Blade

  • Fast #
  • Part #L210946114GRPK
  • Item #7728568
  • Manufacturer Part #210946114GR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Case: 100
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Optimizes the blade's angle of attack for faster cutting in a variety of materials
  • Titanium coating makes teeth more wear-resistant so they stay sharp for quicker cuts
  • Teeth per inch: 14
  • Requires Certification

Specifications

Application:
Metal Cutting
Blade Length (in):
6
Blade Material:
Bi-metal
Blade Thickness (in):
0.042
Blade Type:
Reciprocating Saw
Collection:
Gold®
Number of Pieces:
5 Piece
Package Quantity:
Pack of 5
Teeth Per Inch:
14
Type:
L210946114GRPK
UPC:
082472210941
Width:
1