This product requires certification to purchase.

14 TPI Arc Gold Reciprocating Blade

LENOX

Gold® 14 TPI Arc Gold Reciprocating Blade

  • Fast #
  • Part #L210989114GRPK
  • Item #7728137
  • Manufacturer Part #210989114GR
5 out of 5 Customer Rating
Brand image
LENOX

Gold® 14 TPI Arc Gold Reciprocating Blade

  • Fast #
  • Part #L210989114GRPK
  • Item #7728137
  • Manufacturer Part #210989114GR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 5 – for example, 5, 10, 15, and so on.
Order in multiples of 5
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Optimizes the blade's angle of attack for faster cutting in a variety of materials
  • Titanium coating makes teeth more wear-resistant so they stay sharp for quicker cuts
  • Teeth per inch: 14
  • Requires Certification

Specifications

Application:
Metal Cutting
Blade Length (in):
9
Blade Material:
Bi-metal
Blade Thickness (in):
0.042
Blade Type:
Reciprocating Saw
Collection:
Gold®
Number of Pieces:
5 Piece
Package Quantity:
Pack of 5
Teeth Per Inch:
14
Type:
L210989114GRPK
UPC:
082472210989
Width:
1